Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Orbital Platform Shaker, 310in.L, 220V
  • Zoro #: G0182826
  • Mfr #: 036130170
$2,561.99
  • Includes: Nonskid Rubber Mat
  • Power Required: 220V
  • Movement Type - Lab Shakers: Orbital
See full product details
This item ships free.

Heidolph #036130170 Specifications

  • Zoro #: G0182826
  • Mfr #: 036130170
Includes: Nonskid Rubber Mat Power Required: 220V
Movement Type - Lab Shakers: Orbital Plug Style - Lab Equipment: European
Number of Platforms: 1 Voltage: 220
Overall Depth: 12.2" Overall Length: 310"
Item - Lab Shakers: Shaker Platform Length - Lab Equipment: 8.66"
Operating Speed: 20 to 300 rpm Watts: 33
Standards: CE Overall Width: 9.64"
Speed Range: 20 to 300 rpm Hazardous Location: Yes
Item: Orbital Platform Shaker Operating Temp. Range: 0 Degrees to 65 Degrees C
Overall Height: 4.92" Manufacturers Warranty Length: 3 yr.
Hz: 50/60 Platform Width - Lab Equipment: 8.66"
Load Capacity: 4.4 lb. Material: PTFE/Stainless Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Shaker, Orbital, Platform Length - Lab Equipment 8.66 In., Platform Width - Lab Equipment 8.66 In., Load Capacity 4.4 lb., Speed Range 20 to 300 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth 12.2 In., Overall Height 4.92 In., Overall Width 9.64 In.

Reviews of Heidolph #036130170