Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Orbital Platform Shaker, 375in.L, 220V
  • Zoro #: G0182808
  • Mfr #: 036130190
$3,642.99
  • Movement Type - Lab Shakers: Orbital
  • Power Required: 220V
  • Overall Length: 375"
See full product details
This item ships free.

Heidolph #036130190 Specifications

  • Zoro #: G0182808
  • Mfr #: 036130190
Movement Type - Lab Shakers: Orbital Power Required: 220V
Overall Length: 375" Item - Lab Shakers: Shaker
Load Capacity: 11 lb. Number of Platforms: 1
Speed Range: 30 to 500 rpm Manufacturers Warranty Length: 3 yr.
Overall Width: 12.59" Item: Orbital Platform Shaker
Material: PTFE/Stainless Steel Standards: CE
Platform Length - Lab Equipment: 11.4" Operating Speed: 30 to 500 rpm
Plug Style - Lab Equipment: European Operating Temp. Range: 0 Degrees to 65 Degrees C
Voltage: 220 Hz: 50/60
Includes: Nonskid Rubber Mat Hazardous Location: Yes
Watts: 50 Platform Width - Lab Equipment: 10.15"
Overall Height: 4.92" Overall Depth: 14.76"
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Shaker, Orbital, Platform Length - Lab Equipment 11.4 In., Platform Width - Lab Equipment 10.15 In., Load Capacity 11 lb., Speed Range 30 to 500 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth 14.76 In., Overall Height 4.92 In., Overall Width 12.59 In.

Reviews of Heidolph #036130190