Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rocking Platform Shaker, 185in.H, 115V

  • Zoro #: G0182738
  • Mfr #: 036130260
$2,770.79
  • Material: PTFE/Stainless Steel
  • Overall Length: 375"
  • Hazardous Location: Yes
See full product details
This item ships free.

Heidolph #036130260 Specifications

  • Zoro #: G0182738
  • Mfr #: 036130260
Material: PTFE/Stainless Steel Overall Length: 375"
Hazardous Location: Yes Load Capacity: 11 lb
Power Required: 115V Manufacturers Warranty Length: 3 yr.
Platform Width - Lab Equipment: 10.15 in Item - Lab Shakers: Shaker
Movement Type - Lab Shakers: Rocker Hz: 50/60
Overall Width: 12.59 in Platform Length - Lab Equipment: 11.4 in
Item: Rocking Platform Shaker Special Features: 5 Degrees and 10 Degrees Angles
Speed Range: 2 to 50 rpm Overall Depth: 14.76 in
Voltage: 115 Watts: 115 W
Standards: CE Overall Height: 7.28 in
Operating Temp. Range: 0 Degrees to 65 Degrees C Number of Platforms: 1
Includes: Nonskid Rubber Mat Operating Speed: 2 to 50 rpm
Plug Style - Lab Equipment: Standard Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Shaker, Rocker, Platform Length - Lab Equipment 11.4 in, Platform Width - Lab Equipment 10.15 in, Load Capacity 11 lb, Speed Range 2 to 50 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 14.76 in, Overall Height 7.28 in, Overall Width 12.59 in

Reviews of Heidolph #036130260