Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rocking Platform Shaker, 185in.H, 220V
  • Zoro #: G0182729
  • Mfr #: 036130270
$3,381.99
  • Hazardous Location: Yes
  • Hz: 50/60
  • Includes: Nonskid Rubber Mat
See full product details
This item ships free.

Heidolph #036130270 Specifications

  • Zoro #: G0182729
  • Mfr #: 036130270
Hazardous Location: Yes Hz: 50/60
Includes: Nonskid Rubber Mat Power Required: 220V
Overall Length: 375" Overall Width: 12.59"
Plug Style - Lab Equipment: European Movement Type - Lab Shakers: Rocker
Operating Temp. Range: 0 Degrees to 65 Degrees C Overall Height: 7.28"
Number of Platforms: 1 Item: Rocking Platform Shaker
Load Capacity: 11 lb. Material: PTFE/Stainless Steel
Manufacturers Warranty Length: 3 yr. Special Features: 5 Degrees and 10 Degrees Angles
Standards: CE Watts: 115
Platform Width - Lab Equipment: 10.15" Voltage: 220
Overall Depth: 14.76" Operating Speed: 2 to 50 rpm
Speed Range: 2 to 50 rpm Item - Lab Shakers: Shaker
Platform Length - Lab Equipment: 11.4" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Shaker, Rocker, Platform Length - Lab Equipment 11.4 In., Platform Width - Lab Equipment 10.15 In., Load Capacity 11 lb., Speed Range 2 to 50 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth 14.76 In., Overall Height 7.28 In., Overall Width 12.59 In.

Reviews of Heidolph #036130270