Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rocking Platform Shaker, 375in.L, 220V

  • Zoro #: G0182701
  • Mfr #: 036130290
$3,381.99
  • Movement Type - Lab Shakers: Rocker
  • Hz: 50/60
  • Hazardous Location: Yes
See full product details
This item ships free.

Heidolph #036130290 Specifications

  • Zoro #: G0182701
  • Mfr #: 036130290
Movement Type - Lab Shakers: Rocker Hz: 50/60
Hazardous Location: Yes Item: Rocking Platform Shaker
Plug Style - Lab Equipment: European Overall Height: 7.28 in
Standards: CE Watts: 115 W
Platform Width - Lab Equipment: 10.15 in Speed Range: 2 to 50 rpm
Voltage: 220 Platform Length - Lab Equipment: 11.4 in
Number of Platforms: 1 Overall Width: 12.59 in
Overall Depth: 14.76 in Load Capacity: 11 lb
Item - Lab Shakers: Shaker Includes: Nonskid Rubber Mat
Special Features: 5 Degrees and 10 Degrees Angles Operating Temp. Range: 0 Degrees to 65 Degrees C
Material: PTFE/Stainless Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Shaker, Rocker, Platform Length - Lab Equipment 11.4 in, Platform Width - Lab Equipment 10.15 in, Load Capacity 11 lb, Speed Range 2 to 50 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth 14.76 in, Overall Height 7.28 in, Overall Width 12.59 in

Reviews of Heidolph #036130290