Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overhead Shaker, 490in.W, 220V

  • Zoro #: G0182589
  • Mfr #: 036130410
$6,467.99
  • Hz: 50/60
  • Movement Type - Lab Shakers: Rotator
  • Hazardous Location: Yes
See full product details
This item ships free.

Heidolph #036130410 Specifications

  • Zoro #: G0182589
  • Mfr #: 036130410
Hz: 50/60 Movement Type - Lab Shakers: Rotator
Hazardous Location: Yes Operating Temp. Range: 0 Degrees to 65 Degrees C
Material: PTFE/Stainless Steel Manufacturers Warranty Length: 3 yr.
For Use With: (4) Vessels with Attachements Number of Platforms: 0
Overall Depth: 20.4 in Watts: 280 W
Load Capacity: 50.7 lb Item: Overhead Shaker
Overall Width: 19.29 in Item - Lab Shakers: Shaker
Voltage: 220 Overall Length: 520"
Standards: CE Speed Range: 1 to 16 rpm
Operating Speed: 1 to 16 rpm Overall Height: 18.3 in
Plug Style - Lab Equipment: European Power Required: 220V
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Shaker, Rotator, Load Capacity 50.7 lb, Speed Range 1 to 16 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 0, Hazardous Location Yes, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth 20.4 in, Overall Height 18.3 in, Overall Width 19.29 in

Reviews of Heidolph #036130410