Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overhead Shaker, 770in.W, 220V
  • Zoro #: G0182561
  • Mfr #: 036130430
$7,292.99
  • Hz: 50/60
  • Item: Overhead Shaker
  • Speed Range: 1 to 16 rpm
See full product details
This item ships free.

Heidolph #036130430 Specifications

  • Zoro #: G0182561
  • Mfr #: 036130430
Hz: 50/60 Item: Overhead Shaker
Speed Range: 1 to 16 rpm Overall Width: 30.3"
Material: PTFE/Stainless Steel Manufacturers Warranty Length: 3 yr.
Overall Height: 18.3" Power Required: 220V
Hazardous Location: Yes Overall Depth: 20.4"
Number of Platforms: 0 For Use With: (8) Vessels with Attachments
Plug Style - Lab Equipment: European Standards: CE
Item - Lab Shakers: Shaker Load Capacity: 66 lb.
Movement Type - Lab Shakers: Rotator Watts: 280
Voltage: 220 Operating Speed: 1 to 16 rpm
Overall Length: 520" Operating Temp. Range: 0 Degrees to 65 Degrees C
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Shaker, Rotator, Load Capacity 66 lb., Speed Range 1 to 16 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 0, Hazardous Location Yes, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth 20.4 In., Overall Height 18.3 In., Overall Width 30.3 In.

Reviews of Heidolph #036130430