Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Vibrating Platform Shaker, 320in.W, 220V
  • Zoro #: G0182887
  • Mfr #: 036130110
$2,649.99
  • Operating Temp. Range: 0 Degrees to 65 Degrees C
  • Overall Length: 375"
  • Material: PTFE/Stainless Steel
See full product details
This item ships free.

Heidolph #036130110 Specifications

  • Zoro #: G0182887
  • Mfr #: 036130110
Operating Temp. Range: 0 Degrees to 65 Degrees C Overall Length: 375"
Material: PTFE/Stainless Steel Includes: SPace for 6 Microtiter Plates
Speed Range: 150 to 1350 rpm Voltage: 220
Load Capacity: 11 lb. Watts: 31
Overall Width: 12.59" Standards: CE
Movement Type - Lab Shakers: Vibration Platform Length - Lab Equipment: 11.4"
Operating Speed: 150 to 1350 rpm Overall Depth: 14.76"
Item - Lab Shakers: Shaker Hazardous Location: Yes
Item: Vibrating Platform Shaker Power Required: 220V
Hz: 50/60 Platform Width - Lab Equipment: 10.15"
Overall Height: 4.92" Number of Platforms: 1
Plug Style - Lab Equipment: European Manufacturers Warranty Length: 3 yr.
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Shaker, Vibration, Platform Length - Lab Equipment 11.4 In., Platform Width - Lab Equipment 10.15 In., Load Capacity 11 lb., Speed Range 150 to 1350 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth 14.76 In., Overall Height 4.92 In., Overall Width 12.59 In.

Reviews of Heidolph #036130110