Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vibrating Platform Shaker, 115V

  • Zoro #: G0182850
  • Mfr #: 036130140
$2,143.00
  • Speed Range: 150 to 2500 rpm
  • Number of Platforms: 1
  • Item: Vibrating Platform Shaker
See full product details
This item ships free.

Heidolph #036130140 Specifications

  • Zoro #: G0182850
  • Mfr #: 036130140
Speed Range: 150 to 2500 rpm Number of Platforms: 1
Item: Vibrating Platform Shaker Material: PTFE/Stainless Steel
Watts: 46 W Includes: Nonskid Rubber Mat
Overall Height: 5.74 in Plug Style - Lab Equipment: Standard
Hz: 50/60 Operating Speed: 150 to 2500 rpm
Operating Temp. Range: 0 Degrees to 65 Degrees C Load Capacity: 4.4 lb
Movement Type - Lab Shakers: Vibration Item - Lab Shakers: Shaker
Hazardous Location: Yes Power Required: 115V
Overall Length: 310" Overall Width: 9.64 in
Manufacturers Warranty Length: 3 yr. Standards: CE
Platform Width - Lab Equipment: 5.5 in Overall Depth: 12.2 in
Voltage: 115 Platform Length - Lab Equipment: 5.5 in
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Shaker, Vibration, Platform Length - Lab Equipment 5.5 in, Platform Width - Lab Equipment 5.5 in, Load Capacity 4.4 lb, Speed Range 150 to 2500 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 12.2 in, Overall Height 5.74 in, Overall Width 9.64 in

Reviews of Heidolph #036130140