Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vibrating Test Tube Shaker, 105in.H, 220V

  • Zoro #: G0182981
  • Mfr #: 036130010
$623.99
  • Standards: CE
  • Item: Vibrating Test Tube Shaker
  • Power Required: 220V
See full product details
This item ships free.

Heidolph #036130010 Specifications

  • Zoro #: G0182981
  • Mfr #: 036130010
Standards: CE Item: Vibrating Test Tube Shaker
Power Required: 220V Hazardous Location: Yes
Watts: 51 W Overall Length: 172"
Material: PTFE/Stainless Steel Movement Type - Lab Shakers: Vortex Mixer
Hz: 50/60 Number of Platforms: 0
Overall Height: 4.1 in Overall Width: 5.27 in
Operating Speed: 0 to 2500 rpm Overall Depth: 6.77 in
Speed Range: 0 to 2500 rpm Special Features: Ridged Mixing Orbit
Operating Temp. Range: 0 Degrees to 65 Degrees C Plug Style - Lab Equipment: European
Item - Lab Shakers: Shaker Voltage: 220
Manufacturers Warranty Length: 3 yr. Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Shaker, Vortex Mixer, Speed Range 0 to 2500 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 0, Hazardous Location Yes, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth 6.77 in, Overall Height 4.1 in, Overall Width 5.27 in

Reviews of Heidolph #036130010