Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Wave Platform Shaker, 195in.H, 220V
  • Zoro #: G0182686
  • Mfr #: 036130310
$3,444.99
  • Hazardous Location: Yes
  • Overall Height: 7.67"
  • Number of Platforms: 1
See full product details
This item ships free.

Heidolph #036130310 Specifications

  • Zoro #: G0182686
  • Mfr #: 036130310
Hazardous Location: Yes Overall Height: 7.67"
Number of Platforms: 1 Voltage: 220
Includes: Nonskid Rubber Mat Power Required: 220V
Speed Range: 2 to 50 rpm Load Capacity: 11 lb.
Platform Width - Lab Equipment: 10.15" Item - Lab Shakers: Shaker
Manufacturers Warranty Length: 3 yr. Operating Speed: 2 to 50 rpm
Platform Length - Lab Equipment: 11.4" Operating Temp. Range: 0 Degrees to 65 Degrees C
Overall Depth: 14.76" Standards: CE
Movement Type - Lab Shakers: Waving Plug Style - Lab Equipment: European
Material: PTFE/Stainless Steel Watts: 115
Hz: 50/60 Overall Length: 375"
Overall Width: 12.59" Item: Wave Platform Shaker
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Shaker, Waving, Platform Length - Lab Equipment 11.4 In., Platform Width - Lab Equipment 10.15 In., Load Capacity 11 lb., Speed Range 2 to 50 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth 14.76 In., Overall Height 7.67 In., Overall Width 12.59 In.

Reviews of Heidolph #036130310