Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Wave Platform Shaker, 375in.L, 115V
  • Zoro #: G0182677
  • Mfr #: 036130320
$3,444.99
  • Item - Lab Shakers: Shaker
  • Item: Wave Platform Shaker
  • Overall Length: 375"
See full product details
This item ships free.

Heidolph #036130320 Specifications

  • Zoro #: G0182677
  • Mfr #: 036130320
Item - Lab Shakers: Shaker Item: Wave Platform Shaker
Overall Length: 375" Movement Type - Lab Shakers: Waving
Standards: CE Hazardous Location: Yes
Number of Platforms: 1 Manufacturers Warranty Length: 3 yr.
Hz: 50/60 Speed Range: 2 to 50 rpm
Plug Style - Lab Equipment: Standard Platform Length - Lab Equipment: 11.4"
Platform Width - Lab Equipment: 10.15" Material: PTFE/Stainless Steel
Watts: 115 Overall Depth: 14.76"
Operating Temp. Range: 0 Degrees to 65 Degrees C Operating Speed: 2 to 50 rpm
Overall Height: 7.67" Power Required: 115V
Load Capacity: 11 lb. Voltage: 115
Includes: Nonskid Rubber Mat Overall Width: 12.59"
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Shaker, Waving, Platform Length - Lab Equipment 11.4 In., Platform Width - Lab Equipment 10.15 In., Load Capacity 11 lb., Speed Range 2 to 50 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 14.76 In., Overall Height 7.67 In., Overall Width 12.59 In.

Reviews of Heidolph #036130320