Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wave Platform Shaker, 375in.L, 220V

  • Zoro #: G0182668
  • Mfr #: 036130330
$3,444.99
  • Load Capacity: 11 lb
  • Watts: 115 W
  • Platform Length - Lab Equipment: 11.4 in
See full product details
This item ships free.

Heidolph #036130330 Specifications

  • Zoro #: G0182668
  • Mfr #: 036130330
Load Capacity: 11 lb Watts: 115 W
Platform Length - Lab Equipment: 11.4 in Operating Temp. Range: 0 Degrees to 65 Degrees C
Hazardous Location: Yes Movement Type - Lab Shakers: Waving
Standards: CE Material: PTFE/Stainless Steel
Operating Speed: 2 to 50 rpm Item - Lab Shakers: Shaker
Manufacturers Warranty Length: 3 yr. Overall Height: 7.67 in
Hz: 50/60 Voltage: 220
Platform Width - Lab Equipment: 10.15 in Includes: Nonskid Rubber Mat
Overall Length: 375" Plug Style - Lab Equipment: European
Item: Wave Platform Shaker Number of Platforms: 1
Power Required: 220V Speed Range: 2 to 50 rpm
Overall Width: 12.59 in Overall Depth: 14.76 in
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Shaker, Waving, Platform Length - Lab Equipment 11.4 in, Platform Width - Lab Equipment 10.15 in, Load Capacity 11 lb, Speed Range 2 to 50 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth 14.76 in, Overall Height 7.67 in, Overall Width 12.59 in

Reviews of Heidolph #036130330