Air Hydraulic Service Jack, 10 tons

HEIN-WERNER| Zoro #: G0670494| Mfr #: HW93662

$3276.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Casters: 2Caster Wheel Dia.: 4"Features: Handle Adjusts to Three Pumping Positions, T Handle with Release Knob for Exact Positioning of Load
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670494 Mfr #: HW93662
Number of Casters: 2Caster Wheel Dia.: 4"
Features: Handle Adjusts to Three Pumping Positions, T Handle with Release Knob for Exact Positioning of LoadHandle Length: 53"
Material: steelHandle Material: Steel
Power Raise: 19"Lifting Height Min.: 6-1/2"
Base Length: 53-1/2"Base Height: 9-1/4"
Standards: ASME/ANSI-PALDApplication: Heavy-Duty
Chassis Length: 54"Base Width: 20-1/2"
Lifting Height Max.: 25-1/2"Item: Air Hydraulic Service Jack
Lifting Capacity: 10 tonsCountry of Origin (subject to change): United States

Description

Air Hydraulic Service Jack, Application Heavy-Duty, Material Steel, Lifting Capacity 10 tons, Lifting Height Min. 6-1/2 In., Lifting Height Max. 25-1/2 In., Power Raise 19 In., Chassis Length 54 In., Base Length 53-1/2 In., Base Width 20-1/2 In., Base Height 9-1/4 In., Handle Length 53 In., Handle Material Steel, Number of Casters 2, Caster Wheel Dia. 4 In., Standards ASME/ANSI-PALD, Features Handle Adjusts to Three Pumping Positions, T Handle with Release Knob for Exact Positioning of Load

Reviews