KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Hydraulic Service Jack, 4 tons

HEIN-WERNER| Zoro #: G1955265| Mfr #: HW93667

$1873.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Wheel Dia.: 2-1/2"
Number of Casters: 2
Base Width: 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955265 Mfr #: HW93667
Caster Wheel Dia.: 2-1/2"Number of Casters: 2
Base Width: 15"Handle Material: Steel
Lifting Height Min.: 5-1/2"Material: steel
Item: Air Hydraulic Service JackLifting Capacity: 4 tons
Base Length: 49"Features: Handle Adjusts to Three Pumping Positions, T Handle with Release Knob for Exact Positioning of Load
Base Height: 8-3/4"Chassis Length: 48"
Application: Heavy-DutyPower Raise: 21"
Standards: ASME/ANSI-PALDCountry of Origin (subject to change): United States

Description

Air Hydraulic Service Jack, Application Heavy-Duty, Material Steel, Lifting Capacity 4 tons, Lifting Height Min. 5 In., Lifting Height Max. 25-3/4 In., Power Raise 20-3/4 In., Chassis Length 49 In., Base Length 49 In., Base Width 15 In., Base Height 8-3/4 In., Handle Length 51 In., Handle Material Steel, Number of Casters 2, Caster Wheel Dia. 2-1/2 In., Standards ASME/ANSI-PALD, Features Handle Adjusts to Three Pumping Positions, T Handle with Release Knob for Exact Positioning of Load

Reviews