Hein-Werner
10 Tons Air Operated End Lift 46" Max. Lifting H., 12-1/2" Min. Lifting H
Mfr # HW93690
Zoro # G1849477
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,987.99
Key Features
- Features Less Manteca with Large Cylinder, Longer Reach
- Standards ASME/ANSI-PALD
- Handle Material Steel
- Base Length 40 in
- Caster Wheel Dia. 6 in
Explore More Products
- HEIN-WERNER 2-1/2 Tons Air Operated End Lift 35-3/8" Max. Lifting H. HW93696A
- HEIN-WERNER 4 Tons Air Hydraulic Service Jack 26-1/2" Max. Lifting H., 5-1/2" Min. Lifting H HW93667
- HEIN-WERNER 10 Tons Air/Hydraulic Service Jack 25-1/2" Max. Lifting H., 6-1/2" Min. Lifting H HW93662
- HEIN-WERNER 25 Tons Air/Hydraulic Axle Jack 21-1/2" Max. Lifting H., 8-1/4" Min. Lifting H HW93735A
- HEIN-WERNER 20 Tons Air/Hydraulic Axle Jack 19-3/4" Max. Lifting H., 9" Min. Lifting H HW93733
- HEIN-WERNER 3 Tons Hydraulic Service Jack 23-1/2" Max. Lifting H., 5-1/4" Min. Lifting H HW93652W
- HEIN-WERNER 2 Tons Hydraulic Service Jack 20" Max. Lifting H., 4-1/2" Min. Lifting H HW93642W
- HEIN-WERNER 4 Tons Hydraulic Forklift Jack 16-1/2" Max. Lifting H., 2-1/2" Min. Lifting H HW93659
- OMEGALIFT Air Hydraulic Truck Jack, 30 tons 23301C
- AMERICAN FORGE & FOUNDRY Manual Jack 10 Ton, Air/Mechanical, Steel 3135
- OMEGALIFT 1-1/2 Tons Hybrid Service Jack 14" Max. Lifting H., 3-1/2" Min. Lifting H 26017
- Hein-Werner Floor Jacks