Air/Hydraulic Axle Jack, 25 t, 8-1/4" H

HEIN-WERNER| Zoro #: G0808376| Mfr #: HW93735A

$1690.41 /ea

This item ships free. DetailsStandard ground shipping
Details:
Type: Service Jack
Lifting Capacity: 25 tons
Lifting Height Min.: 8-1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0808376 Mfr #: HW93735A
Type: Service JackLifting Capacity: 25 tons
Lifting Height Min.: 8-1/4"Item: Air/Hydraulic Axle Jack
Handle Length: 53"Country of Origin (subject to change): United States

Product Description

Hydraulic Service Jack, Service Jack, Steel, Lifting Capacity 25 Tons, Low Pick Up Height 8 1/4 In., High Lifting Point 18 1/2 In., Power Raise 5 1/8 In., Chassis Length 20 In., Handle Length 53 In., Handle, Industrial Grade Caster, Caster Wheel Dia. 8 In., Saddle HTG 8 1/4 In.) Lowere, Saddle HTG 18 1/2 In.) Raise, ASME/ANSI-PALD Standard

Product Reviews