This item is Discontinued.

No Product Image Available

Gasket, Ring 9/16 Od x 7/16 (Discontinued)

  • Mfr # 204842
  • Zoro # G2619359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204842
Zoro #
G2619359
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
9/16 in

Details

Fits Brand
Blackhawk, Hein-Werner
Item
Gasket
For Lift Equipment Type
Service Jack
Product Type
Gasket
For Brand
Hein-Werner
Load Capacity
10 ton
Material
Copper
Compatible Manufacturer Part Number
HW93657, HW93660, HW93662, HW93667

Description

Gasket, Product Type Gasket, For Brand Hein-Werner, For Lift Equipment Type Service Jack, Compatible Manufacturer Part Number HW93657, HW93660, HW93662, HW93667, Compatible Grainger Part Number 4CWJ8, 4CWK1, 4CWK2, 4CWK4, Load Capacity 10 ton, Material Copper, Outside Diameter 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.