Hydraulic Axle Jack, 20 t, 9-3/8" H

HEIN-WERNER| Zoro #: G1724003| Mfr #: Hw93731

$1014.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lifting Height Max.: 17-1/2"
Handle Length: 39-1/2"
Type: Service Jack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724003 Mfr #: Hw93731
Lifting Height Max.: 17-1/2"Handle Length: 39-1/2"
Type: Service JackLifting Capacity: 20 tons
Lifting Height Min.: 9-1/4"Item: Air/Hydraulic Axle Jack
Country of Origin (subject to change): United States

Description

Hydraulic Service Jack, Service Jack, Steel, Lifting Capacity 20 Tons, Low Pick Up Height 9 3/8 In., High Lifting Point 17 5/8 In., Power Raise 5 1/2 In., Chassis Length 8 3/4 In., Handle Length 39 1/2 In., Handle, Industrial Grade Caster, Caster Wheel Dia. 6 In., Saddle HTG 9 3/8 In.) Lowere, Saddle HTG 17 5/8 In.) Raise, ASME/ANSI-PALD Standard

Reviews