Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hydraulic Service Jack, 10 tons

  • Zoro #: G2544211
  • Mfr #: HW93660

$2,675.69

  • Standards: ASME/ANSI-PALD
  • Lifting Height Max.: 25-1/2"
  • Handle Length: 56"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Hein-Werner #HW93660 Specifications

  • Zoro #: G2544211
  • Mfr #: HW93660
Standards: ASME/ANSI-PALD Lifting Height Max.: 25-1/2"
Handle Length: 56" Chassis Length: 53-1/2"
Base Width: 20-1/2" Number of Casters: 2
Item: Hydraulic Service Jack Application: Heavy-Duty
Features: Max. Height 25-1/2" Base Length: 53-1/2"
Caster Wheel Dia.: 4" Power Raise: 18-3/4"
Base Height: 9-1/4" Lifting Height Min.: 6-3/4"
Lifting Capacity: 10 tons Handle Material: Steel
Material: Steel Type: Long Chassis Manual Service Jack
For Use With: Trucks, Trailers and Buses Length: 53-1/2" (Chassis)
Base: 53-1/2"L x 20-1/2"W Country of Origin (subject to change): United States

Description

In addition to service jacks, Zoro also features a range of vehicle stands, transmission jacks, engine stands and vehicle lifts. Hein-Werner Hydraulic Service Jack include characteristics like: Material: Steel, Application: Heavy-Duty, Lifting Capacity: 10 tons.

Reviews of Hein-Werner #HW93660