Hein-Werner
2 Tons Hydraulic Service Jack 20" Max. Lifting H., 4-1/2" Min. Lifting H
Mfr # HW93642W
Zoro # G1445683
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$468.99
Key Features
- Promotion Restriction Not eligible for promotion
- Lifting Height Max. 20"
- Base Width 15 in
- Base Height 6 3/4 in
- Chassis Length 28 1/2 in
Explore More Products
- HEIN-WERNER 20 Tons Air/Hydraulic Axle Jack 19-3/4" Max. Lifting H., 9" Min. Lifting H HW93733
- HEIN-WERNER 20 Tons Air/Hydraulic Axle Jack 17-1/2" Max. Lifting H., 9-1/4" Min. Lifting H Hw93731
- HEIN-WERNER 10 Tons Air Operated End Lift 46" Max. Lifting H., 12-1/2" Min. Lifting H HW93690
- HEIN-WERNER 3 Tons Hydraulic Service Jack 23-1/2" Max. Lifting H., 5-1/4" Min. Lifting H HW93652W
- HEIN-WERNER 10 Tons Hydraulic Service Jack 25-1/2" Max. Lifting H. HW93660
- HEIN-WERNER 25 Tons Air/Hydraulic Axle Jack 21-1/2" Max. Lifting H., 8-1/4" Min. Lifting H HW93735A
- HEIN-WERNER 4 Tons Hydraulic Forklift Jack 16-1/2" Max. Lifting H., 2-1/2" Min. Lifting H HW93659
- ESCO EQUIPMENT Fork Lift Jack Pair 10Ton Pin Style 10436
- TIGER BRAND JACK POST 15GA 34""-55""H J-S-55
- PERFORMANCE TOOL 2 Ton Trolley Jack & Stand W1605
- HEIN-WERNER 4 Tons Hydraulic Service Jack 26-1/2" Max. Lifting H. HW93657
- Hein-Werner Jacks