This item is Discontinued.

No Product Image Available

Spring, Plastic (Discontinued)

  • Mfr # 233917
  • Zoro # G2619036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
233917
Zoro #
G2619036
UPC #
-
Country of Origin
United States

Details

Fits Brand
Hein-Werner
Item
Spring
Product Type
Spring
For Lift Equipment Type
Service Jack
For Brand
Hein-Werner
Compatible Manufacturer Part Number
HW93657, HW93660, HW93662, HW93667
Material
Plastic
Load Capacity
10 ton

Description

Spring, Product Type Spring, For Brand Hein-Werner, For Lift Equipment Type Service Jack, Compatible Manufacturer Part Number HW93657, HW93660, HW93662, HW93667, Compatible Grainger Part Number 4CWJ8, 4CWK1, 4CWK2, 4CWK4, Load Capacity 10 ton, Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.