KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transmission Jack Adapter, 1000 Lb

HEIN-WERNER| Zoro #: G2153575| Mfr #: HW93721

$410.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11-1/2
Type: Automotive
Lifting Capacity (Lb.): 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2153575 Mfr #: HW93721
Width: 11-1/2Type: Automotive
Lifting Capacity (Lb.): 1000Item: Transmission Lift Adapter
Length (In.): 11-1/2Standards: ASME/ANSI-PALD
Country of Origin (subject to change): United States

Description

Transmission Lift Adapter, Automotive, Lifting Capacity 1000 Lb, Tilt Capacity Front 35 Degrees, Tilt Capacity Rear 18 Degrees, Tilt Capacity Side 11 Degrees, Width 11 1/2, Length 11 1/2 In, Head Can be Tilted Forward and Back And Side To Side For Optimum Alignment of Transmission Bolt Patterns And Pins, ANSI/ASME PALD

Reviews