Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Helical Insert, 10-24x0.285 L, PK100

  • Zoro #: G0539594
  • Mfr #: AT3585-3CW285

$133.90 ($1.34/unit)

  • Meets/Exceeds: -
  • Tap Sizes: 10-24 STI
  • Drill Size: #7
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Heli-Coil #AT3585-3CW285 Specifications

  • Zoro #: G0539594
  • Mfr #: AT3585-3CW285
Meets/Exceeds: - Tap Sizes: 10-24 STI
Drill Size: #7 Item: Helical Insert
Length: 0.285" Package Quantity: 100
Thread Type: UNC Internal Thread Size: 10-24
Tensile Strength (PSI): 200,000 to 250,000 Type: Screw Locking
Application: For Metal Rockwell Hardness: C43-C50
Free Coil Dia.: 0.253" Thread Direction: Right Hand
Material: 304 Stainless Steel, Dry Film Lubricant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 10-24, Thread Type UNC, Thread Direction Right Hand, Length 0.285 In, Free Coil Dia. 0.253 In, Tap Sizes 10-24 STI, Aluminum Drill Size #7, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Reviews of Heli-Coil #AT3585-3CW285