Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Helical Insert, 10-32x0.380 L, PK100

  • Zoro #: G0621792
  • Mfr #: AT3591-3CW380
$70.99 ($0.71/unit)
  • Tensile Strength (PSI): 200,000 to 250,000
  • Tap Sizes: 10-32 STI
  • Drill Size: #7
See full product details
Orders over $75 ship free.

Heli-Coil #AT3591-3CW380 Specifications

  • Zoro #: G0621792
  • Mfr #: AT3591-3CW380
Tensile Strength (PSI): 200,000 to 250,000 Tap Sizes: 10-32 STI
Drill Size: #7 Thread Direction: Right Hand
Package Quantity: 100 Free Coil Dia.: 0.246 in
Application: For Metal Type: Screw Locking
Length: 0.38 in Internal Thread Size: 10-32
Item: Helical Insert Rockwell Hardness: C43-C50
Thread Type: UNF Material: 304 Stainless Steel, Dry Film Lubricant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Length 0.380 In, Free Coil Dia. 0.246 In, Tap Sizes 10-32 STI, Aluminum Drill Size #7, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Reviews of Heli-Coil #AT3591-3CW380