Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A1084-4CNW040
Zoro # G3103913
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK A1191-3CN380
- STANLEY ENGINEERED FASTENING Helical Insert, Free-Running, M14-1.25 Thrd Sz, 12L14 Steel, 6 PK R5326-14L-6
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK A1185-6CN375
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, Nitronic 60, 100 PK A1084-8EN120
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, Nitronic 60, 100 PK A3591-3EN285
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK A3585-5CN312
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 100 PK A4184-2.5CNW063
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 100 PK A3591-5CN312
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK A1084-3CNW030
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK 3520-3.00X1.5DSL
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK 3520-3.00X2.0DSL
- Stanley Engineered Fastening Helical Inserts