Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Helical Insert, 4-40x0.112 L, PK1000

  • Zoro #: G0936521
  • Mfr #: 1185-04CNW112S
$450.16 ($0.45/unit)
  • Package Quantity: 1,000
  • Item: Helical Insert
  • Material: 304 Stainless Steel, Dry Film Lubricant
See full product details
This item ships free.

Heli-Coil #1185-04CNW112S Specifications

  • Zoro #: G0936521
  • Mfr #: 1185-04CNW112S
Package Quantity: 1,000 Item: Helical Insert
Material: 304 Stainless Steel, Dry Film Lubricant Length: 0.112 in
Tensile Strength (PSI): 200,000 to 250,000 Thread Direction: Right Hand
Application: For Metal Rockwell Hardness: C43-C50
Meets/Exceeds: - Type: Screw Locking, On a Strip
Internal Thread Size: 4-40 Tap Sizes: 4-40 STI
Drill Size: #31 Free Coil Dia.: 0.151 in
Thread Type: UNC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 4-40, Thread Type UNC, Thread Direction Right Hand, Length 0.112 In, Free Coil Dia. 0.151 In, Tap Sizes 4-40 STI, Aluminum Drill Size #31, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Reviews of Heli-Coil #1185-04CNW112S