Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Helical Insert, 6-32x0.276 L, PK100
  • Zoro #: G0278451
  • Mfr #: AT3585-06CW276
$138.02 ($1.38/unit)
  • Length: 0.276"
  • Meets/Exceeds: -
  • Item: Helical Insert
See full product details
This item ships free.

Heli-Coil #AT3585-06CW276 Specifications

  • Zoro #: G0278451
  • Mfr #: AT3585-06CW276
Length: 0.276" Meets/Exceeds: -
Item: Helical Insert Package Quantity: 100
Thread Direction: Right Hand Drill Size: #26
Free Coil Dia.: 0.186" Thread Type: UNC
Rockwell Hardness: C43-C50 Type: Screw Locking
Tensile Strength (PSI): 200,000 to 250,000 Tap Sizes: 6-32 STI
Internal Thread Size: 6-32 Material: 304 Stainless Steel, Dry Film Lubricant
Application: For Metal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Length 0.276 In, Free Coil Dia. 0.186 In, Tap Sizes 6-32 STI, Aluminum Drill Size #26, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Reviews of Heli-Coil #AT3585-06CW276