Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Helical Insert, 6-32x0.276 L, PK1000

  • Zoro #: G0514324
  • Mfr #: 1185-06CN276S

$558.26 ($0.56/unit)

  • Package Quantity: 1000
  • Tap Sizes: 6-32 STI
  • Length: 0.276"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Heli-Coil #1185-06CN276S Specifications

  • Zoro #: G0514324
  • Mfr #: 1185-06CN276S
Package Quantity: 1000 Tap Sizes: 6-32 STI
Length: 0.276" Tensile Strength (PSI): 200,000 to 250,000
Application: For Metal Thread Type: UNC
Internal Thread Size: 6-32 Item: Helical Insert
Drill Size: #26 Material: 304 Stainless steel
Thread Direction: Right Hand Rockwell Hardness: C43-C50
Meets/Exceeds: - Free Coil Dia.: 0.185"
Type: Screw Locking, On a Strip Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 6-32, Thread Type UNC, Thread Direction Right Hand, Length 0.276 In, Free Coil Dia. 0.185 In, Tap Sizes 6-32 STI, Aluminum Drill Size #26, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Reviews of Heli-Coil #1185-06CN276S