Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Helical Insert, Lock, M3.5x0.5, PK100

  • Zoro #: G0545605
  • Mfr #: A4184-3.5EN035

$219.00 ($2.19/unit)

  • Length: 3.5mm
  • Tap Sizes: M3.5x0.5 STI
  • Application: For Metal
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Heli-Coil #A4184-3.5EN035 Specifications

  • Zoro #: G0545605
  • Mfr #: A4184-3.5EN035
Length: 3.5mm Tap Sizes: M3.5x0.5 STI
Application: For Metal Meets/Exceeds: -
Thread Direction: Right Hand Thread Type: Metric Coarse
Free Coil Dia.: 4.675mm Item: Helical Insert
Package Quantity: 100 Tensile Strength (PSI): 200,000
Internal Thread Size: M3.5 x 0.5 Type: Screw Locking Helical
Drill Size: 3.7mm Rockwell Hardness: C43-C50
Material: Nitronic 60 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Helical Insert, Screw Locking, Nitronic 60, Internal Thread Size M3.5x0.5, Thread Type MC, Thread Direction Right Hand, Length 3.5mm, Free Coil Dia. 4.675mm, Tap Sizes M3.5x0.5 STI, Aluminum Drill Size 3.7mm, Tensile Strength 200,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Reviews of Heli-Coil #A4184-3.5EN035