Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Helical Insert, Lock, M5x0.8, PK100

  • Zoro #: G0466234
  • Mfr #: A4184-5EN100
$199.67 ($2.00/unit)
  • Rockwell Hardness: C43-C50
  • Drill Size: 5.2mm
  • Tap Sizes: M5x0.8 STI
See full product details
This item ships free.

Heli-Coil #A4184-5EN100 Specifications

  • Zoro #: G0466234
  • Mfr #: A4184-5EN100
Rockwell Hardness: C43-C50 Drill Size: 5.2mm
Tap Sizes: M5x0.8 STI Package Quantity: 100
Thread Type: Metric Coarse Application: For Metal
Length: 10 mm Meets/Exceeds: -
Thread Direction: Right Hand Internal Thread Size: M5 x 0.8
Item: Helical Insert Type: Screw Locking Helical
Free Coil Dia.: 6.525 mm Tensile Strength (PSI): 200,000
Material: Nitronic 60 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Helical Insert, Screw Locking Helical, Nitronic 60, Internal Thread Size M5 x 0.8, Thread Type Metric Coarse, Thread Direction Right Hand, Length 10 mm, Free Coil Dia. 6.525 mm, Tap Sizes M5x0.8 STI, Drill Size 5.2mm, Tensile Strength (PSI) 200,000, Rockwell Hardness C43-C50, For Metal, Meets/Exceeds -, Package Quantity 100

Reviews of Heli-Coil #A4184-5EN100