Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Helical Insert, SS, 1/4-28, PK1000

  • Zoro #: G0528692
  • Mfr #: 3591-4CNW375S

$617.76 ($0.62/unit)

  • Thread Direction: Right Hand
  • Material: 304 Stainless Steel, Dry Film Lubricant
  • Length: 0.375"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Heli-Coil #3591-4CNW375S Specifications

  • Zoro #: G0528692
  • Mfr #: 3591-4CNW375S
Thread Direction: Right Hand Material: 304 Stainless Steel, Dry Film Lubricant
Length: 0.375" Tap Sizes: 1/4-28 STI
Application: For Metal Type: Screw Locking, On a Strip
Tensile Strength (PSI): 200,000 to 250,000 Item: Helical Insert
Internal Thread Size: 1/4-28 Meets/Exceeds: -
Drill Size: G Package Quantity: 1000
Thread Type: UNF Free Coil Dia.: 0.316"
Rockwell Hardness: C43-C50 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Length 0.375 In, Free Coil Dia. 0.316 In, Tap Sizes 1/4-28 STI, Aluminum Drill Size G, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Reviews of Heli-Coil #3591-4CNW375S