Helical Insert, SS, 5/16-18, PK500
- Zoro #: G0534414
- Mfr #: 1185-5CN312S
$278.10
($0.56/unit)
- Meets/Exceeds: -
- Free Coil Dia.: 0.39 in
- Application: For Metal
Heli-Coil #1185-5CN312S Specifications
| |
Meets/Exceeds: - | Free Coil Dia.: 0.39 in |
Application: For Metal | Item: Helical Insert |
Tap Sizes: 5/16-18 STI | Tensile Strength (PSI): 200,000 to 250,000 |
Type: Screw Locking, On a Strip | Length: 0.312 in |
Rockwell Hardness: C43-C50 | Thread Direction: Right Hand |
Package Quantity: 500 | Material: 304 Stainless steel |
Drill Size: Q | Internal Thread Size: 5/16-18 |
Thread Type: UNC | Country of Origin (subject to change): United States |
Description
Helical Insert, Screw Locking, On a Strip, 304 Stainless Steel, Internal Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Length 0.312 in, Free Coil Dia. 0.39 in, Tap Sizes 5/16-18 STI, Drill Size Q, Tensile Strength (PSI) 200,000 to 250,000, Rockwell Hardness C43-C50, For Metal, Meets/Exceeds -, Package Quantity 500