Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Helical Insert, SS, M2.5x0.45, PK1000

  • Zoro #: G0545842
  • Mfr #: 1084-2.5CN038S

$392.74 ($0.39/unit)

  • Material: 304 Stainless steel
  • Item: Helical Insert
  • Application: For Metal
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Heli-Coil #1084-2.5CN038S Specifications

  • Zoro #: G0545842
  • Mfr #: 1084-2.5CN038S
Material: 304 Stainless steel Item: Helical Insert
Application: For Metal Free Coil Dia.: 3.450mm
Thread Type: Metric Coarse Tap Sizes: M2.5x0.45 STI
Meets/Exceeds: - Internal Thread Size: M2.5 x 0.45
Type: Screw Locking, On a Strip Tensile Strength (PSI): 200,000 to 250,000
Length: 3.8mm Package Quantity: 1000
Thread Direction: Right Hand Rockwell Hardness: C43-C50
Drill Size: #37 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M2.5x0.45, Thread Type MC, Thread Direction Right Hand, Length 3.8mm, Free Coil Dia. 3.450mm, Tap Sizes M2.5x0.45 STI, Aluminum Drill Size #37, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Reviews of Heli-Coil #1084-2.5CN038S