Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Helical Insert, SS, M4x0.74mm, PK1000
  • Zoro #: G0300684
  • Mfr #: 4184-4CN040S
$518.89 ($0.52/unit)
  • Rockwell Hardness: C43-C50
  • Thread Direction: Right Hand
  • Free Coil Dia.: 5.325mm
See full product details
This item ships free.

Heli-Coil #4184-4CN040S Specifications

  • Zoro #: G0300684
  • Mfr #: 4184-4CN040S
Rockwell Hardness: C43-C50 Thread Direction: Right Hand
Free Coil Dia.: 5.325mm Type: Screw Locking, On a Strip
Tensile Strength (PSI): 200,000 to 250,000 Length: 4mm
Item: Helical Insert Package Quantity: 1000
Internal Thread Size: M4 x 0.7 Application: For Metal
Material: 304 Stainless steel Meets/Exceeds: -
Thread Type: Metric Coarse Drill Size: #19
Tap Sizes: M4x0.7 STI Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M4x0.7, Thread Type MC, Thread Direction Right Hand, Length 4mm, Free Coil Dia. 5.325mm, Tap Sizes M4x0.7 STI, Aluminum Drill Size #19, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Reviews of Heli-Coil #4184-4CN040S