Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Non-Captive Prewinder, Steel, M12X1.5

  • Zoro #: G0422904
  • Mfr #: 4973-12
$105.65
  • Item: Insert Installation Tool
  • Length: -
  • Thread Type: Metric Fine
See full product details
This item ships free.

Heli-Coil #4973-12 Specifications

  • Zoro #: G0422904
  • Mfr #: 4973-12
Item: Insert Installation Tool Length: -
Thread Type: Metric Fine Application: General Purpose
Includes: - For Use With: For Use With Free Running and Screw Locking Inserts
Type: Non-Captive Prewinder Type AM Use With Internal Thread Size: M12 x 1.5
Material: Steel,Plastic Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Insert Installation Tool, Non-Captive Prewinder, Steel,Plastic, Thread Type Metric Fine, Use With Internal Thread Size M12X1.5, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Reviews of Heli-Coil #4973-12