Hand Tap, Plug, 1-1/2-6, Uncoated, 6 Flt

HELI-COIL| Zoro #: G1229164| Mfr #: 8187-24

$278.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Thread Length: 3-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229164 Mfr #: 8187-24
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Thread Length: 3-3/16"Pitch Diameter Limit: H6
Shank Dia.: 1.430"Tap Finish: Uncoated
Tap Grouping: TapStandards: ANSI, ISO 9001, OS 9000, ISO 14001
Overall Length: 7"Tap Thread Size: 1-1/2"-6
Tap Dimension Type: InchThread Direction: Right Hand
Tap Material: High Speed SteelTap Thread Type: UNC
Tap Chamfer: PlugNumber of Flutes: 6
Item: TapCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1-1/2 In.-6, Tap Chamfer Plug, Number of Flutes 6, Pitch Diameter Limit H6, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 3-3/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 1.430 In., Overall Length 7 In.

Reviews