Hand Tap, Plug, 1-8, Uncoated, 4 Flt

HELI-COIL| Zoro #: G1256412| Mfr #: 8187-16

$93.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Thread Length: 2-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256412 Mfr #: 8187-16
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Thread Length: 2-9/16"Pitch Diameter Limit: H4
Shank Dia.: 1.021"Tap Finish: Uncoated
Tap Grouping: TapStandards: ANSI, ISO 9001, OS 9000, ISO 14001
Overall Length: 5-3/4"Tap Thread Size: 1"-8
Tap Dimension Type: InchThread Direction: Right Hand
Tap Material: High Speed SteelTap Thread Type: UNC
Tap Chamfer: PlugNumber of Flutes: 4
Item: TapCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1 In.-8, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2-9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 1.021 In., Overall Length 5-3/4 In.

Reviews