Hand Tap, Plug, #10-32, Uncoated, 3 Flt

HELI-COIL| Zoro #: G0422895| Mfr #: 3FPB

$15.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Thread Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0422895 Mfr #: 3FPB
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Thread Length: 1"Pitch Diameter Limit: H2
Shank Dia.: 0.255"Tap Finish: Uncoated
Tap Grouping: TapStandards: ANSI, ISO 9001, OS 9000, ISO 14001
Overall Length: 2-1/2"Tap Thread Size: #10-32
Tap Dimension Type: InchThread Direction: Right Hand
Tap Material: High Speed SteelTap Thread Type: UNF
Tap Chamfer: PlugNumber of Flutes: 3
Item: TapCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Reviews