Hand Tap, Plug, #12-24, Uncoated, 3 Flt

HELI-COIL| Zoro #: G1944756| Mfr #: 1CPB

$20.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Thread Length: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1944756 Mfr #: 1CPB
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Thread Length: 1-1/8"Pitch Diameter Limit: H2
Shank Dia.: 0.318"Tap Finish: Uncoated
Tap Grouping: TapStandards: ANSI, ISO 9001, OS 9000, ISO 14001
Overall Length: 2-23/32"Tap Thread Size: #12-24
Tap Dimension Type: InchThread Direction: Right Hand
Tap Material: High Speed SteelTap Thread Type: UNC
Tap Chamfer: PlugNumber of Flutes: 3
Item: TapCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #12-24, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Reviews