Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hand Tap, Plug, #2-56, Uncoated, 3 Flt

HELI-COIL| Zoro #: G1800364| Mfr #: 02CPB

$19.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Thread Length: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800364 Mfr #: 02CPB
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Thread Length: 9/16"Pitch Diameter Limit: H1
Shank Dia.: 0.141"Tap Finish: Uncoated
Tap Grouping: TapStandards: ANSI, ISO 9001, OS 9000, ISO 14001
Overall Length: 1-7/8"Tap Thread Size: #2-56
Tap Dimension Type: InchThread Direction: Right Hand
Tap Material: High Speed SteelTap Thread Type: UNC
Tap Chamfer: PlugNumber of Flutes: 3
Item: TapCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #2-56, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H1, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Reviews