Hand Tap, Plug, 3/4-16, Uncoated, 4 Flt

HELI-COIL| Zoro #: G2121113| Mfr #: 8193-12

$50.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Thread Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121113 Mfr #: 8193-12
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Thread Length: 2"Pitch Diameter Limit: H3
Shank Dia.: 0.652"Tap Finish: Uncoated
Tap Grouping: TapStandards: ANSI, ISO 9001, OS 9000, ISO 14001
Overall Length: 4-15/32"Tap Thread Size: 3/4"-16
Tap Dimension Type: InchThread Direction: Right Hand
Tap Material: High Speed SteelTap Thread Type: UNF
Tap Chamfer: PlugNumber of Flutes: 4
Item: TapCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/4 In.-16, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.652 In., Overall Length 4-15/32 In.

Reviews