Hand Tap, Plug, 5/16-24, Uncoated, 4 Flt

HELI-COIL| Zoro #: G1671451| Mfr #: 5FPB

$20.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Thread Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1671451 Mfr #: 5FPB
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Thread Length: 1-1/4"Pitch Diameter Limit: H2
Shank Dia.: 0.381"Tap Finish: Uncoated
Tap Grouping: TapStandards: ANSI, ISO 9001, OS 9000, ISO 14001
Overall Length: 2-15/16"Tap Thread Size: 5/16"-24
Tap Dimension Type: InchThread Direction: Right Hand
Tap Material: High Speed SteelTap Thread Type: UNF
Tap Chamfer: PlugNumber of Flutes: 4
Item: TapCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/16 In.-24, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Reviews