Stanley Engineered Fastening

Straight Flute Hand Tap, Plug, 4


$48.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 5/8"-11
  • Shank Dia. 0.590"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
See all product information