Hand Tap, Plug, #6-32, Uncoated, 3 Flt

HELI-COIL| Zoro #: G2058034| Mfr #: 06CPB

$17.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Thread Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058034 Mfr #: 06CPB
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Thread Length: 7/8"Pitch Diameter Limit: H2
Shank Dia.: 0.194"Tap Finish: Uncoated
Tap Grouping: TapStandards: ANSI, ISO 9001, OS 9000, ISO 14001
Overall Length: 2-3/8"Tap Thread Size: #6-32
Tap Dimension Type: InchThread Direction: Right Hand
Tap Material: High Speed SteelTap Thread Type: UNC
Tap Chamfer: PlugNumber of Flutes: 3
Item: TapCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Reviews