Hand Tap, Plug, 7/16-14, Uncoated, 4 Flt

HELI-COIL| Zoro #: G1782042| Mfr #: 7CPB

$28.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Thread Length: 1-21/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782042 Mfr #: 7CPB
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Thread Length: 1-21/32"Pitch Diameter Limit: H3
Shank Dia.: 0.429"Tap Finish: Uncoated
Tap Grouping: TapStandards: ANSI, ISO 9001, OS 9000, ISO 14001
Overall Length: 3-19/32"Tap Thread Size: 7/16"-14
Tap Dimension Type: InchThread Direction: Right Hand
Tap Material: High Speed SteelTap Thread Type: UNC
Tap Chamfer: PlugNumber of Flutes: 4
Item: TapCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/16 In.-14, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.429 In., Overall Length 3-19/32 In.

Reviews