BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hand Tap, Plug, 7/8-9, Uncoated, 4 Flt

HELI-COIL| Zoro #: G1108247| Mfr #: 8187-14

$56.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1108247 Mfr #: 8187-14
Tap Style: Straight Flute (Hand)Tap Thread Type: UNC
Thread Direction: Right HandOverall Length: 5-1/8"
Number of Flutes: 4Pitch Diameter Limit: H3
Standards: ANSI, ISO 9001, OS 9000, ISO 14001Number of Pieces: 1
Tap Grouping: TapThread Length: 2-1/2"
Tap Finish: UncoatedTap Chamfer: Plug
Tap Material: High Speed SteelTap Dimension Type: Inch
Shank Dia.: 0.800"Tap Thread Size: 7/8"-9
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/8 In.-9, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2-1/2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.800 In., Overall Length 5-1/8 In.

Reviews