Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hand Tap, Plug, #8-36, Uncoated, 3 Flt

HELI-COIL| Zoro #: G2091424| Mfr #: 2FPB

$20.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Thread Length: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2091424 Mfr #: 2FPB
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Thread Length: 15/16"Pitch Diameter Limit: H1
Shank Dia.: 0.220"Tap Finish: Uncoated
Tap Grouping: TapStandards: ANSI, ISO 9001, OS 9000, ISO 14001
Overall Length: 2-3/8"Tap Thread Size: #8-36
Tap Dimension Type: InchThread Direction: Right Hand
Tap Material: High Speed SteelTap Thread Type: UNF
Tap Chamfer: PlugNumber of Flutes: 3
Item: TapCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #8-36, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H1, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 15/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.220 In., Overall Length 2-3/8 In.

Reviews