Hand Tap, Plug, 9/16-12, Uncoated, 4 Flt

HELI-COIL| Zoro #: G0527055| Mfr #: 187-9

$76.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0527055 Mfr #: 187-9
Tap Style: Straight Flute (Hand)Tap Thread Type: UNC
Thread Direction: Right HandOverall Length: 4-1/32"
Number of Flutes: 4Pitch Diameter Limit: H3
Standards: ANSI, ISO 9001, OS 9000, ISO 14001Number of Pieces: 1
Tap Grouping: TapThread Length: 1-13/16"
Tap Finish: UncoatedTap Chamfer: Plug
Tap Material: High Speed SteelTap Dimension Type: Inch
Shank Dia.: 0.542"Tap Thread Size: 9/16"-12
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 9/16 In.-12, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-13/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.542 In., Overall Length 4-1/32 In.

Reviews