Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hand Tap, Plug, M12x1.50, Uncoated, 4 Flt

HELI-COIL| Zoro #: G2181864| Mfr #: 5476-12

$35.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Thread Length: 42.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2181864 Mfr #: 5476-12
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Thread Length: 42.00mmPitch Diameter Limit: D11
Shank Dia.: 10.90mmTap Finish: Uncoated
Tap Grouping: TapStandards: ANSI, ISO 9001, OS 9000, ISO 14001
Overall Length: 91.00mmTap Thread Size: M12-1.50
Tap Dimension Type: MetricThread Direction: Right Hand
Tap Material: High Speed SteelTap Thread Type: Metric Fine
Tap Chamfer: PlugNumber of Flutes: 4
Item: TapCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M12-1.50, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit D11, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 42mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 10.90mm, Overall Length 91.00mm

Reviews